50 lb Standard Cable Ties, 100/PK

Item #: 903011

Cat #: DTP14

UPC: 781002812081

Sign In or Register to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 14.56". Width: 0.180". Color: Burgundy. Package Quantity: 100. *Dottie Part # 81208.*

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 14.56". Width: 0.180". Color: Burgundy. Package Quantity: 100. *Dottie Part # 81208.*
Air Handling Cable Ties are used for air handling spaces above drop ceilings and below raised flooring as well as Plenums. They are suitable for use in Air Handling spaces in accordance with Section 300.22(C) and (D) of the National Electrical Code and Rules 12-010 (3), (4), and (5) and 12-020 of the Canadian Electrical Code, Part 1
Also known as: 781002812081, DTP14

Specifications

Color: Burgundy
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.560 in
Color: Burgundy
Weight Capacity: 50 lbs
Length: 14.560 in
Width: 0.180 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)