10 AWG to 1 AWG Insulated Cable Connector

Item #: 902999

Cat #: IPLG1-4

UPC: 662381951502

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

Overview

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Also known as: 662381951502, IPLG1-4

Specifications

Material: Plastisol
Color: Gray
Wire/Cable Openings: 4
Material: Plastisol
Wire/Cable Openings: 4
Color: Gray

Customer Reviews

No reviews for this product
(0)