6 X 2 Drywall Screws Phillips Bugle Head Fine

Item #: 902865

Cat #: DWSBK62

UPC: 781002580584

Sign In or Register to view pricing and more.
Documents & Guides
58058 6 X 2 Bulk Drywall ph Bugle Head 3500 Per Pack

Overview

58058 6 X 2 Bulk Drywall ph Bugle Head 3500 Per Pack
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002580584, DWSBK62

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Drive: Phillips
Size: # 6
Thread: Fine
Length: 2 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)