50 A Definite Purpose Contactor, 50 A, 24 V 50/60 Hz, 3 Poles, Open

Item #: 90286

Cat #: 400-DP50NJ3

UPC: 611320350067

Sign In or Register to view pricing and more.
Documents & Guides
50 A Definite Purpose Contactor, 50 A, 24 V 50/60 Hz, 3 Poles, Open

Overview

50 A Definite Purpose Contactor, 50 A, 24 V 50/60 Hz, 3 Poles, Open
Also known as: 611320350067, 400-DP50NJ3

Specifications

Poles: 3
Family / Style: 400
Volts AC Control: 24
Volts AC: 600
Amps: 50
Type: Contactors
Poles: 3
Volts AC Control: 24
Amps: 50
Family / Style: 400
Volts AC: 600
Type: Contactors

Customer Reviews

No reviews for this product
(0)