Emergency Light, Industrial Grade, 2 Head, 6V/16W

Item #: 90284

Cat #: ELT16

UPC: 784231009888

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Industrial Grade, 2 Head, 6V/16WEmergency Light, Industrial Grade, 6V/16W, 2-Lamp, Adjustable Incandescent Lamps, Gray Housing, Includes: Battery Backup.

Overview

Emergency Light, Industrial Grade, 2 Head, 6V/16WEmergency Light, Industrial Grade, 6V/16W, 2-Lamp, Adjustable Incandescent Lamps, Gray Housing, Includes: Battery Backup.
Also known as: 784231009888, ELT16

Specifications

Color: Gray, Beige
Volts AC: 6
Material: Steel
Wattage: 16
Type: Emergency Light
Color: Gray, Beige
Material: Steel
Type: Emergency Light
Volts AC: 6
Wattage: 16

Customer Reviews

No reviews for this product
(0)