M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent (B

Item #: 902802

Cat #: 2755-20

UPC: 045242363896

Sign In or Register to view pricing and more.
Documents & Guides
Impact Wrench, M18, Cordless, RPM: 0 - 2500, IPM: 0 - 3200, Torque: 220ft-lbs, Voltage: 18V, Chuck: 1/2" Square, Weight: 2.5 lbs

Overview

Impact Wrench, M18, Cordless, RPM: 0 - 2500, IPM: 0 - 3200, Torque: 220ft-lbs, Voltage: 18V, Chuck: 1/2" Square, Weight: 2.5 lbs
The M18 FUEL™ 1/2 in. Compact Impact Wrench w/ pin detent is the most powerful tool in its class by delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ brushless motor not only provides unmatched power, but also provides greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries (not included) deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0 to 900 RPM in mode 1, 0 to 1600 RPM in mode 2, and 0 to 2500 RPM in mode 3. Auto shut-off mode intelligently detects when the tool has impacted on a fastener for one second and automatically shuts the tool down, reducing the likelihood of overdriving and damaging materials.
Also known as: 045242363896, 2755-20

Specifications

Type: Impact Wrench
Volts DC: 18
Type: Impact Wrench
Volts DC: 18

Customer Reviews

No reviews for this product
(0)