This product has been discontinued.
1
more
M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring
Item #: 902801
Cat #: 2754-22CT
UPC: 045242363865
Sign In or Register to view pricing and more.
Documents & Guides
Impact Wrench, M18, Cordless, RPM: 0 - 2500, IPM: 0 - 3200, Torque: 210ft-lbs, Voltage: 18V, Chuck: 3/8" Square, Weight: 4 lbs, Includes: (2) M18 Red Lithium 2.0 Batteries (48-11-1820), 1 Hour Charger (48-59-1812)
Overview
Impact Wrench, M18, Cordless, RPM: 0 - 2500, IPM: 0 - 3200, Torque: 210ft-lbs, Voltage: 18V, Chuck: 3/8" Square, Weight: 4 lbs, Includes: (2) M18 Red Lithium 2.0 Batteries (48-11-1820), 1 Hour Charger (48-59-1812)
The M18™ FUEL™ 3/8 in. Compact Impact Wrench is the most powerful tool in its class by delivering up to 210 ft-lbs of torque in a compact design. The POWERSTATE™ brushless motor not only provides unmatched power, but also provides greater efficiency, delivering up to 20% more run-time than the leading competitors. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0 to 900 RPM in mode 1, 0 to 1600 RPM in mode 2, and 0 to 2500 RPM in mode 3. Auto shut-off mode intelligently detects when the tool has impacted on a fastener for one second and automatically shuts the tool down, reducing the likelihood of overdriving and damaging materials.
Also known as: 045242363865, 2754-22CT
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)