CONTACTOR, 400 DP

Item #: 90278

Cat #: 400-DP50NA3

UPC: 611320350081

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP50NA3 CONTACTOR, 400 DP,

Overview

AB 400-DP50NA3 CONTACTOR, 400 DP,
Also known as: 611320350081, 400-DP50NA3

Specifications

Poles: 3
Family / Style: 400
Volts AC: 600
Amps: 50
Type: Contactors
Volts AC Control: 208/240
Poles: 3
Volts AC: 600
Type: Contactors
Family / Style: 400
Amps: 50
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)