This product has been discontinued.
Emergency Light, Industrial Grade, 2 Head, 6V/36W
Item #: 90276
Cat #: ELT36
UPC: 784231009901
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Industrial Grade, 2 Head, 6V/36WEmergency Light, Industrial Grade, 6V/36W, 2-Lamp, Adjustable Incandescent Lamps, Gray Housing, Includes: Battery Backup.
Overview
Emergency Light, Industrial Grade, 2 Head, 6V/36WEmergency Light, Industrial Grade, 6V/36W, 2-Lamp, Adjustable Incandescent Lamps, Gray Housing, Includes: Battery Backup.
Also known as: 784231009901, ELT36
Specifications
Color: | Gray |
Volts AC: | 6 |
Wattage: | 36 |
Type: | Emergency Light |
Light Technology: | Halogen |
Color: | Gray |
Wattage: | 36 |
Light Technology: | Halogen |
Volts AC: | 6 |
Type: | Emergency Light |
Customer Reviews
No reviews for this product
(0)