CONTACTOR, 400 DP

Item #: 90274

Cat #: 400-DP60NJ3

UPC: 611320350104

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP60NJ3 CONTACTOR, 400 DP,

Overview

AB 400-DP60NJ3 CONTACTOR, 400 DP,
Also known as: 611320350104, 400-DP60NJ3

Specifications

Poles: 3
Family / Style: 400
Volts AC Control: 24
Volts AC: 600
Amps: 60
Type: Contactors
Poles: 3
Volts AC Control: 24
Amps: 60
Family / Style: 400
Volts AC: 600
Type: Contactors

Customer Reviews

No reviews for this product
(0)