This product may not be available in all locations.
Contactor, Definite Purpose, 90A, 3P, 120VAC Coil, 600VAC Rated
Item #: 90264
Cat #: 400-DP90ND3
UPC: 611320350197
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 90 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated
Overview
Contactor, Definite Purpose, 90 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated
Also known as: 611320350197, 400-DP90ND3
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 75 |
Family / Style: | 400 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Contactor, Definite Purpose |
Family / Style: | 400 |
Poles: | 3 |
Amps: | 75 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)