Operator Interface Panel, 15" TFT LCD Touchscreen, Magelis, 24VDC

Item #: 902622

Cat #: HMIDT732

UPC: 785901349075

Sign In or Register to view pricing and more.
Operator Interface Panel, 15 Inch, XGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, USB 2.0 Type A, USB 2.0 Type Mini B, Flush Mount

Overview

Operator Interface Panel, 15 Inch, XGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, USB 2.0 Type A, USB 2.0 Type Mini B, Flush Mount
Harmony GTU is a high-end HMI range designed in a uniquely modular format that allows you to select and assemble the optimum combination of display unit and processing box as required by your applications. Harmony Universal panels combine operator efficiency, simplified installation, and flexibility to suit all industrial architectures. This range comprises display modules (Advanced and Smart) and box modules (Standard, Premium and Open).
Also known as: 785901349075, HMIDT732

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 4X
Mounting: Flush
Volts DC: 24
Size: 15 in
Type: Operator Interface
Standards: California Proposition 65
IP/NEMA Rating: IP66, IP67, NEMA 4X
Volts DC: 24
Type: Operator Interface
Mounting: Flush
Size: 15 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)