Cree Lighting LR6-10L-35K-277V

Item #: 902583

Cat #: LR6-10L-35K-277V

UPC: 849665005681

Sign In or Register to view pricing and more.
LED Downlight, 6", 10.5 W, 277 V, 1050 Lumen, 3500K, Dimming

Overview

LED Downlight, 6", 10.5 W, 277 V, 1050 Lumen, 3500K, Dimming
Delivering exceptional 90+ CRI light quaity and efficacy up to 100 lumens per watts, the LR Series downlight maximizes energy savings for commercial applications. Designed with versatility in mind, this fixture is available in warm or neutral color temperatures and input voltage of 120V or 277V, both dimmable to 5%.
Also known as: 849665005681, LR6-10L-35K-277V

Specifications

Volts AC: 120
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Diameter: 6 in
Wattage: 10.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)