LED Striplight, 8', 55 Watt, 8000 Lumen, 4000K, 120-277V

Item #: 902299

Cat #: 8TSNLED-LD4-80SL-UNV-L840-CD1-U

UPC: 080083734795

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 8 Foot, 55 Watt, 8000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Base Unit

Overview

LED Striplight, 8 Foot, 55 Watt, 8000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Base Unit
Also known as: 080083734795, 8TSNLED-LD4-80SL-UNV-L840-CD1-U

Specifications

Wattage: 55
Lumens: 8000
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 8000
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)