This product may not be available in all locations.
2
more
Breaker Molded Case, 250A, 3P, 600V, 250 VDC HMCP
Item #: 90228
Cat #: HMCP250W5W
UPC: 786679072929
Sign In or Register to view pricing and more.
Documents & Guides
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Overview
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Also known as: 786679072929, HMCP250W5W
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Volts DC: | 250 |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Volts DC: | 250 |
Customer Reviews
No reviews for this product
(0)