Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 72"

Item #: 90220

Cat #: 43GT-TMS25ML072

UPC: 662073081180

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 3.2 mm Diameter, Brass/Stainless Steel, Sensing Tip, PVC Sheathing, 72 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 3.2 mm Diameter, Brass/Stainless Steel, Sensing Tip, PVC Sheathing, 72 Inch Length
Also known as: 662073081180, 43GT-TMS25ML072

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Length: 72 in
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Type: Cable, Glass, Fiber Optic
Length: 72 in
Material: Stainless Steel
Diameter: 3.200 mm
Jacket: PVC, Polyvinyl Chloride

Customer Reviews

No reviews for this product
(0)