4" Square Box With Metal Stud Bracket, 2-1/8" Deep, 1/2 & 3/4" KOs
Item #:
902193
Cat #:
52171-MSR
UPC:
785592981578
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box With Metal Stud Bracket, 2-1/8 Inch Deep, Side: (2) 1/2 & (1) 1/2 - 3/4 Inch Knockouts, Bottom: (1) 1/2 Inch Knockouts, Material: Steel. Includes (4) Non-Metallic Cable Connection Points.
Overview
4 Inch Square Box With Metal Stud Bracket, 2-1/8 Inch Deep, Side: (2) 1/2 & (1) 1/2 - 3/4 Inch Knockouts, Bottom: (1) 1/2 Inch Knockouts, Material: Steel. Includes (4) Non-Metallic Cable Connection Points.
Also known as: 785592981578, 52171-MSR
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Depth: | 2 1/8 in |
Standards: | California Proposition 65 |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 2 1/8 in |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)