Circuit Breaker, Miniature, 0.5A, 2P, Supplementary, Trip C

Item #: 902107

Cat #: 1492-SPM2C005

UPC: 885630613888

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 0.5 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 0.5 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Supplementary, Inductive, Trip Curve C
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve C, 0.5 A, No Neutral
Also known as: 885630613888, 1492-SPM2C005

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 0.500

Customer Reviews

No reviews for this product
(0)