POWER CABLE 14/3 SJT NEMA 5-15P TO ROJ 15A-010FT

Item #: 902085

Cat #: 98-5160-120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
*POWER CABLE 14/3 SJT NEMA 5-15P TO ROJ 15A-010FT

Overview

*POWER CABLE 14/3 SJT NEMA 5-15P TO ROJ 15A-010FT
Also known as: 98-5160-120

Specifications

Amps: 15
Length: 10 ft
Jacket: SJT
Amps: 15
Jacket: SJT
Length: 10 ft

Customer Reviews

No reviews for this product
(0)