Emergency Lighting Unit

Item #: 90207

Cat #: INDX1254

UPC: 888791938906

Sign In or Register to view pricing and more.
Documents & Guides
12 V, 54 W, quick mount, industrial NEMA 4X emergency lighting unit, 5W linear pattern, SKU - 231FKK

Overview

12 V, 54 W, quick mount, industrial NEMA 4X emergency lighting unit, 5W linear pattern, SKU - 231FKK
Also known as: 888791938906, INDX1254, frog light

Specifications

Material: Polycarbonate
Wattage: 54
Color: Gray
Volts DC: 12
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Color: Gray
Volts AC Range: 120 - 277
Wattage: 54
Volts DC: 12
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)