60A, 2P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 90204

Cat #: QCR2060

UPC: 786679144466

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount.

Overview

60 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount.
Eaton Type QCR 1/2-inch Quicklag Industrial Thermal-Magnetic Circuit Breaker Catalog#:QCR2060 Eaton Type QCR 1/2-inch Quicklag Industrial Thermal-Magnetic Circuit Breaker, 60A, Two-pole, 120/240V, Thermal-Magnetic
Also known as: 786679144466, QCR2060

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)