LED Troffer 2x2

Item #: 902038

Cat #: CR22-32L-ACK-CMA

UPC: 849665001737

Sign In or Register to view pricing and more.
LED Troffer, 2' x 2', 32W, 3200 Lumens, Adjustable Kelvin Temp, Dimming, Smartcast Technology

Overview

LED Troffer, 2' x 2', 32W, 3200 Lumens, Adjustable Kelvin Temp, Dimming, Smartcast Technology
Cree SmartCast Technology offers a simple yet advanced intelligent lighting control solution that’s factory-built into our world-class LED luminaires. With financial incentives from the local utility, as much as 69% of the product cost could be covered while realizing 70% energy savings.
Also known as: 849665001737, CR22-32L-ACK-CMA

Specifications

Mounting: Recessed
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)