Solar PV Wire, 750 AWG Photovoltaic Cable, Aluminum, 2KV, White

Item #: 901992

Cat #: 750-01ALPV-2KVXLP-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 750 AWG, Aluminum, 2KV, White

Overview

Solar Photovoltaic Wire, 750 AWG, Aluminum, 2KV, White
Aluminum 2KV Photovoltaic Cable is primarily used for interconnection wiring of grounded and ungrounded photovoltaic power systems.
Also known as: 750-01ALPV-2KVXLP-WH

Specifications

Gauge: 600
Color: White
Volts AC: 2kV
Gauge: 600
Volts AC: 2kV
Color: White

Customer Reviews

No reviews for this product
(0)