Solar PV Wire, 600 AWG, Aluminum, 2KV

Item #: 901989

Cat #: 600-01ALPV-2KVXLP-BK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 600 AWG, Aluminum, 2KV

Overview

Solar Photovoltaic Wire, 600 AWG, Aluminum, 2KV
Aluminum 2KV Photovoltaic Cable is primarily used for interconnection wiring of grounded and ungrounded photovoltaic power systems.
Also known as: 600-01ALPV-2KVXLP-BK

Specifications

Gauge: 600
Color: Black
Conductors: 1
Volts AC: 2kV
Gauge: 600
Conductors: 1
Color: Black
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)