![4" PVC 11-1/4° Elbow, 24" Radius, Schedule 40, Gray, Bell End 4" PVC 11-1/4° Elbow, 24" Radius, Schedule 40, Gray, Bell End](https://rexel-cdn.com/products/ua7adbctncl1.jpg?i=38991585-6B9F-4E61-A6F7-DE64E58C1ABD&f=420)
4" PVC 11-1/4° Elbow, 24" Radius, Schedule 40, Gray, Bell End
Item #: 901973
Cat #: UA3DNB
UPC: 034481080824
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 11-1/4 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End
Overview
4 Inch PVC 11-1/4 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481080824, UA3DNB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 4 in |
Angle: | 11 1/4° |
Sweep Radius: | 24 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 11 1/4° |
Color: | Gray |
Diameter: | 4 in |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)