This product may not be available in all locations.
22.5 Mm, Non-metallic, Selector Switch Operator
Item #: 901963
Cat #: E22WG3
UPC: 782113487519
Sign In or Register to view pricing and more.
Documents & Guides
22.5 Mm, Non-metallic, Selector Switch Operator, Chrome Bezel, Lever Type, Illuminated, Green, 3 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 1
Overview
22.5 Mm, Non-metallic, Selector Switch Operator, Chrome Bezel, Lever Type, Illuminated, Green, 3 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 1
Also known as: 782113487519, E22WG3
Specifications
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)