Module, Integrated Multi-Axis, Servo Drive, 3.4KW, 230VAC, 15A

Item #: 90195

Cat #: 2094-AM02-S

UPC: 820919595615

Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 3.4 Kilowatt, 230 Volt AC, 15 Amp
Sign In or Register to view pricing and more.

Overview

Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 3.4 Kilowatt, 230 Volt AC, 15 Amp
Kinetix 6000 servo drive systems consist of these required components: One integrated axis module (IAM or leader IAM), Up to seven axis modules, One power rail, One to eight rotary motors, linear motors, or linear actuators, One to eight motor power and feedback cables, Low-profile connector kits (required for flying-lead feedback cables), Two to nine sercos fiber-optic cables
Also known as: 820919595615, 2094-AM02-S

Specifications

Volts AC: 230
Type: Integrated Module, Drive
Phase: 1
Amps: 15
Wattage: 3.400 kW
Volts AC: 230
Phase: 1
Wattage: 3.400 kW
Type: Integrated Module, Drive
Amps: 15

Customer Reviews

No reviews for this product
(0)