This product may not be available in all locations.

Breaker, 20A, 2P, 120/240V, 10 kAIC, Type BR Ground Faul
Item #: 901890
Cat #: GFTCB220
UPC: 786676025959
Documents & Guides
20 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Plug-on Ground Fault Circuit Breakers, Type GFTCB. Single-pole GFTCBs are designed for use in two wire, 120 Volt AC circuits. Two-pole GFTCBs are designed for use in three wire, 120/240 Volt AC circuits, 120 Volt AC multiwire circuits employing common, neutral and two-wire, 240 Volt AC circuits obtained from a 120/240 Volt AC source.
Also known as: 786676025959, GFTCB220
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 20 |
Family / Style: | BR |
Interrupt Rating DC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Interrupt Rating DC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)