This product may not be available in all locations.
1
more
![Breaker, Molded Case, 250A, 3P, 600V, 250 VDC HMCP Breaker, Molded Case, 250A, 3P, 600V, 250 VDC HMCP](https://rexel-cdn.com/products/image.jpg?i=7354D70E-580A-4B7C-A9E5-67CE9B06216F&f=420)
Breaker, Molded Case, 250A, 3P, 600V, 250 VDC HMCP
Item #: 90188
Cat #: HMCP250W5
UPC: 786679150351
Sign In or Register to view pricing and more.
Documents & Guides
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Overview
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Also known as: 786679150351, HMCP250W5, Breaker
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Volts DC: | 250 |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Volts DC: | 250 |
Customer Reviews
No reviews for this product
(0)