80 CFM Ceiling Fan w/ LED Light, Single-Speed

Item #: 901874

Cat #: AE80BL

UPC: 026715239573

Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.
Broan® AE80BL Flex Series White 80 CFM Ceiling Exhaust bathroom fan is revolutionary to the fan industry. With a full range of operating points, consumers have the flexibility to install this series in new construction or as a room-side retrofit. Innovations to the product in foldable mounting ears, new damper and housing that improves building airtightness like never before. With a new clean look for the grille, the Flex Series compliments any style decor.
Also known as: 026715239573, AE80BL

Specifications

CFM: 80
Color: White
Sones: 1.500
Light Technology: LED
CFM: 80
Sones: 1.500
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)