Enclosure 160x240x121mm

Item #: 90178

Cat #: Q241612ABD

UPC: 783510174996

Documents & Guides
QLine D, Type 4X, 240x160x120mm, ABS
Sign In or Register to view pricing and more.

No associated products found.

Overview

QLine D, Type 4X, 240x160x120mm, ABS
QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510174996, Q241612ABD

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS
Mounting: Surface
Color: Gray
Height: 9.170 in
Width: 6.020 in
Depth: 4.490 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 9.170 in
Depth: 4.490 in
Material: ABS
Color: Gray
Width: 6.020 in

Customer Reviews

No reviews for this product
(0)