This product has been discontinued.

110 CFM Ceiling Fan w/ LED Light, Single-Speed
Item #: 901731
Cat #: AEN110L
UPC: 026715236671
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Power Watts: 23.4, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.
Sign In or Register to view pricing and more.
Overview
Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Power Watts: 23.4, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Also known as: 026715236671, AEN110L
Specifications
Color: | White |
CFM: | 110 |
Sones: | 1.300 |
Light Technology: | LED |
Color: | White |
Sones: | 1.300 |
CFM: | 110 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)