Wallplate, QuickPort, 1-Gang, 4-Port, ID Windows, Black
Item #:
90165
Cat #:
42080-4ES
UPC:
078477978368
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, (2) ID Windows, Color: Black.
Overview
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, (2) ID Windows, Color: Black.
QuickPort Wallplate with ID window, single gang, 4-port, black
Also known as: 078477978368, 42080-4ES
Specifications
Mounting: | Box |
Color: | Black |
Material: | Plastic |
Gangs: | 1 |
Number of Ports: | 4 |
Mounting: | Box |
Material: | Plastic |
Number of Ports: | 4 |
Color: | Black |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)