Polaris™ Insulated Multi-Tap Connector

Item #: 90163

Cat #: IPLD250-5

UPC: 662381923035

Sign In or Register to view pricing and more.
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Side Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Side Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381923035, IPLD250-5

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 5
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 5
Color: Black
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)