Drive, Servo, High Power, 342-528VAC, 22kW, 56A, 30HP, 3PH

Item #: 90158

Cat #: 2099-BM06-S

UPC: 820919611964

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 22 kW, 56 Amp, 30 Horse Power, 3-Phase

Overview

Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 22 kW, 56 Amp, 30 Horse Power, 3-Phase
Support your high-power motion applications with Allen-Bradley® Bulletin 2099 Kinetix® 7000 servo drives. These drives extend the benefits of Kinetix integrated motion to wide range of applications. Catalog item 2099-BM06-S is a Kinetix 7000 high-power servo drive from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 820919611964, 2099-BM06-S

Specifications

Phase: 3
Type: Servo, Drive
Horsepower: 30
Amps: 56
Wattage: 20 kW
Phase: 3
Horsepower: 30
Wattage: 20 kW
Type: Servo, Drive
Amps: 56

Customer Reviews

No reviews for this product
(0)