40A, 3P, 400-500V, 24VDC, CP-T Power Supply

Item #: 901568

Cat #: 1SVR427057R0000

UPC: 016779662387

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 40 Amps (960 Watts).

Overview

40 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 40 Amps (960 Watts).
Power supply with 340-575 VAC or 480-820 VDC input voltage and 24 VDC at 40 amp rated output For applications that require reliable 24 VDC at 20 amps power supply
Also known as: 016779662387, 1SVR427057R0000

Specifications

Phase: 3
Volts AC: 480
Volts DC: 24
Type: Power Supply
Amps: 40
Phase: 3
Volts DC: 24
Amps: 40
Volts AC: 480
Type: Power Supply

Customer Reviews

No reviews for this product
(0)