Breaker, 60A, 2P, 277/480 VAC, 125/250 VDC, Type GHB, 14 kAIC

Item #: 90141

Cat #: GHB2060

UPC: 786679172407

60 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip
Our MCCBs provide you unmatched circuit protection in alternative energy, commercial, industrial, mining, and military applications when protecting conductors against overloads and short circuits. 
Also known as: 786679172407, GHB2060

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 60
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)