Junction Box, NEMA 4x, Screw Cover, 300 x 200 x 123mm

Item #: 90140

Cat #: Q302013PCICC

UPC: 783510144999

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Clear Screw Cover, 300 x 200 x 123mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Clear Screw Cover, 300 x 200 x 123mm, Polycarbonate
Also known as: 783510144999, Q302013PCICC

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, PVC
Mounting: Surface
Color: Gray
Height: 11.810 in
Width: 7.870 in
Depth: 4.840 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 11.810 in
Depth: 4.840 in
Material: Polycarbonate, PVC
Color: Gray
Width: 7.870 in

Customer Reviews

No reviews for this product
(0)