Breaker, 35A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 90136

Cat #: GHB2035

UPC: 786679172506

Sign In or Register to view pricing and more.
35 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

35 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 35A, 480Y/277
Also known as: 786679172506, GHB2035

Specifications

Amps: 35
Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 35
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)