3' 12.5W T8 LED Lamp, 30K

Item #: 901156

Cat #: LED12T8/L36/F/830/SUB/G5

UPC: 046135751509

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3000K, Length: 36 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75150

Overview

SubstiTUBE IPS LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3000K, Length: 36 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75150
Also known as: 046135751509, LED12T8/L36/F/830/SUB/G5

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 3 ft, 36 in
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1600
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)