LIT LHQM-S-W-3-R-HO-OS EXIT LIGHT

Item #: 900992

Cat #: LHQM-S-W-3-R-HO-OS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LIT LHQM-S-W-3-R-HO-OS EXIT LIGHT 6V LED IN 4V

Overview

LIT LHQM-S-W-3-R-HO-OS EXIT LIGHT 6V LED IN 4V
Also known as: LHQM-S-W-3-R-HO-OS

Specifications

Material: Thermoplastic
Color: White/Red
Wattage: 5.400
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 5.400
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)