JW Series FG Enclosure, TL, 8x6x4

Item #: 900900

Cat #: JW806HLL

UPC: 785928341724

Sign In or Register to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928341724, JW806HLL

Specifications

Size: 8 x 6 x 4 in
Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Size: 8 x 6 x 4 in
Color: Gray
Height: 8 in
Depth: 4 in
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)