UNIPAK, Low Voltage Fixed Capacitor Banks

Item #: 900825

Cat #: 2543PMURF

UPC: 782116058716

Sign In or Register to view pricing and more.
Documents & Guides
Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 30A, 480V, Three-phase, 25 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, A2 Frame

Overview

Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 30A, 480V, Three-phase, 25 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, A2 Frame
Unipak's are capacitor-based products designed to be used when fixed, static capacitance (wall or floor mounted) is need within parts of your electrical system. With optional replaceable fusing, indicator lighting to visually indicate cleared fusing, and/or air filters for use in dusty environments.
Also known as: 782116058716, 2543PMURF

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 30
Size: 25 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 25 Kvar
Volts AC: 480
Amps: 30

Customer Reviews

No reviews for this product
(0)