Disconnect Switch, Enclosed, Non-Fusible, 200A, 600VAC,3R/4/12, 3P

Item #: 900664

Cat #: 1494G-EF3N-98

UPC: 662073030089

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Non-Fusible, 200 Amp, 600 Volt AC, 250 Volt DC, NEMA 3R/4/12, Code F, 3-Pole

Overview

Disconnect Switch, Enclosed, Non-Fusible, 200 Amp, 600 Volt AC, 250 Volt DC, NEMA 3R/4/12, Code F, 3-Pole
Also known as: 662073030089, 1494G-EF3N-98

Specifications

Type: Disconnect Switch, Enclosed, Non-Fusible
Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Type: Disconnect Switch, Enclosed, Non-Fusible
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Amps: 200
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)