FS ENCLOSURE 72H X 36W X 18D

Item #: 900578

Cat #: SCE-723618FS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SAGINAW SCE-723618FS

Overview

SAGINAW SCE-723618FS
Also known as: SCE-723618FS

Specifications

Depth: 18 in
Height: 72 in
Width: 36 in
Material: Carbon Steel
Depth: 18 in
Width: 36 in
Height: 72 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)