Exp. Sleeving, 1.50" (38.1mm),Flame Ret.

Item #: 900568

Cat #: SE150PFR-LR0

UPC: 074983202683

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 50 ft. per reel.

Overview

Braided Expandable Sleeving, 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 50 ft. per reel.
Also known as: 074983202683, SE150PFR-LR0

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Polyethylene Terephthalate
Length: 50 ft
Diameter: 1 1/2 in
Material: Polyethylene Terephthalate
Color: Black
Length: 50 ft

Customer Reviews

No reviews for this product
(0)