10A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 90036

Cat #: BAB1010

UPC: 786679301104

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

10 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
BAB1010 Eaton quicklag industrial thermal-magnetic circuit breaker
Also known as: 786679301104, BAB1010

Specifications

Amps: 10
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)