Starter, NEMA Full Voltage Non-Reversing, Size 0, 18A, 120VAC Coil

Item #: 90033

Cat #: A200M0CAC

UPC: 786678231105

Sign In or Register to view pricing and more.
18 Amp, NEMA Size 0, Non-Reversing Starter, A200, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil

Overview

18 Amp, NEMA Size 0, Non-Reversing Starter, A200, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil
Also known as: 786678231105, A200M0CAC, linestarter

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 18
Volts AC Control: 120
Poles: 3
Amps: 18
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing

Customer Reviews

No reviews for this product
(0)