20A Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 900308

Cat #: CR020-1PT

UPC: 078477713747

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond
Also known as: 078477713747, CR020-1PT

Specifications

Color: Light Almond
Poles: 2
Amps: 20
Type: Controlled, Self-Grounding
NEMA Configuration: 5-20R
Volts AC: 125
Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Poles: 2
Type: Controlled, Self-Grounding
Volts AC: 125

Customer Reviews

No reviews for this product
(0)