Starter, 45A, Size 6, 3P, Thermal Overload, 120VAC Coil, Open

Item #: 90025

Cat #: A200M2CAC

UPC: 786678231211

Sign In or Register to view pricing and more.
45 Amp, NEMA Size 6, Non-Reversing Starter, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 120/110 Volt AC Coil

Overview

45 Amp, NEMA Size 6, Non-Reversing Starter, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 120/110 Volt AC Coil
Eaton Non-reversing starter, 120 VAC coil voltage, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control
Also known as: 786678231211, A200M2CAC

Specifications

Volts AC Control: 120
Poles: 2
Amps: 45
Mounting: Surface
Phase: 1
Volts AC: 600
Size: 2
Volts AC Control: 120
Amps: 45
Phase: 1
Size: 2
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)